Zoro Homepage

Carbide Bur, 3/4

  • Mfr # 48750030

  • Zoro # G1183048


product price: $72.19
/ea

Key Features

Cutter Dia.
3/4 in
Length of Cut
1-9/16 in
Overall Length
3-5/8 in
Shank Size
1/4 in
Number of Flutes
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48750030
Zoro #
G1183048
UPC #
697604482211
Country of Origin
United States

Dimensions

Cutter Dia.
3/4 in
Length of Cut
1-9/16 in
Overall Length
3-5/8 in
Shank Size
1/4 in
Radius
0.23 in

Details

Number of Flutes
40
Material
Carbide
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Included Angle
14 Degrees
Finish
Uncoated
Series
Edge Hog
Shank Type
Straight
Decimal Equivalent
0.7500 in
Type of Cut
Fine
Tool Construction
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.