Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/4

  • Mfr # 50075027

  • Zoro # G1182086


product price: $38.49
/ea

Key Features

Number of Flutes
12 (LH); 30 (RH)
Cutter Dia.
3/4 in
Tool Construction
Brazed
Cutting Edge Type
Double Cut
Diameter
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50075027
Zoro #
G1182086
UPC #
697604501295
Country of Origin
United States

Dimensions

Cutter Dia.
3/4 in
Diameter
0.75 in
Length of Cut
5/8 in
Flute Length
0.625 in
Shank Size
1/4 in
Shank Dia.
0.25 in
Overall Length
2-5/8 in

Details

Number of Flutes
12 (LH); 30 (RH)
Tool Construction
Brazed
Cutting Edge Type
Double Cut
Type
Brazed
Number of Righthand Flutes
30
Finish
Uncoated
Material
Carbide
Included Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Trade Number
SN-7-D
Number of Lefthand Flutes
12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.