Zoro Homepage

Carbide Bur, 3/8

  • Mfr # 42375027

  • Zoro # G1170597


product price: $14.49
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SC-3-D
Shank Dia.
0.25 in
Number of Righthand Flutes
20
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42375027
Zoro #
G1170597
UPC #
697604421777
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Flute Length
0.75 in
Cutter Dia.
3/8 in
Length of Cut
3/4 in
Diameter
0.375 in
Shank Size
1/4 in
Overall Length
2-3/4 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SC-3-D
Number of Righthand Flutes
20
Shank Type
Straight
Tool Construction
Brazed
Number of Lefthand Flutes
8
Cutting Edge Type
Double Cut
Number of Flutes
8 (LH); 20 (RH)
Type
Brazed
Material
Carbide
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.