Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/8

  • Mfr # 43375020

  • Zoro # G1180187


product price: $12.29
/ea

Key Features

Type
Brazed
Trade Number
SD-3
Cutting Edge Type
Single
Shank Dia.
0.25 in
Flute Length
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43375020
Zoro #
G1180187
UPC #
697604431455
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Flute Length
0.3125 in
Shank Size
1/4 in
Length of Cut
5/16 in
Overall Length
2-5/16 in
Cutter Dia.
3/8 in
Diameter
0.375 in

Details

Type
Brazed
Trade Number
SD-3
Cutting Edge Type
Single
Number of Righthand Flutes
20
Tool Construction
Brazed
Finish
Uncoated
Number of Flutes
20 (RH)
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.