Zoro Homepage

Carbide Bur, 3/8

  • Mfr # 43375030

  • Zoro # G1179959


product price: $12.55
/ea

Key Features

Number of Flutes
30 (RH)
Overall Length
2-5/16 in
Cutting Edge Type
Fine
Trade Number
SD-3-F
Cutter Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43375030
Zoro #
G1179959
UPC #
697604431691
Country of Origin
United States

Dimensions

Overall Length
2-5/16 in
Cutter Dia.
3/8 in
Shank Dia.
0.25 in
Flute Length
0.3125 in
Shank Size
1/4 in
Diameter
0.375 in
Length of Cut
5/16 in

Details

Number of Flutes
30 (RH)
Cutting Edge Type
Fine
Trade Number
SD-3-F
Type
Brazed
Number of Righthand Flutes
30
Finish
Uncoated
Tool Construction
Brazed
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material
Carbide
Shank Type
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.