Zoro Homepage

Carbide Bur, 3/8

  • Mfr # 44375020L6

  • Zoro # G1185750


product price: $23.15
/ea

Key Features

Finish
Uncoated
Shank Dia.
0.25 in
Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44375020L6
Zoro #
G1185750
UPC #
697604448316
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Overall Length
6.625 in
Diameter
0.375 in
Flute Length
0.625 in

Details

Finish
Uncoated
Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Type
Brazed
Number of Righthand Flutes
20
Cutting Edge Type
Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.