Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/8

  • Mfr # 44375027

  • Zoro # G1172609


product price: $15.25
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Length of Cut
5/8 in
Shank Size
1/4 in
Cutting Edge Type
Double Cut
Overall Length
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44375027
Zoro #
G1172609
UPC #
697604440853
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Shank Size
1/4 in
Overall Length
2-5/8 in
Cutter Dia.
3/8 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SE-3-D
Cutting Edge Type
Double Cut
Tool Construction
Brazed
Shank Type
Straight
Finish
Uncoated
Number of Flutes
8 (LH); 20 (RH)
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.