Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/8

  • Mfr # 45375027

  • Zoro # G1201412


product price: $13.55
/ea

Key Features

Cutting Edge Type
Double Cut
Flute Length
0.75 in
Material
Carbide
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45375027
Zoro #
G1201412
UPC #
697604451095
Country of Origin
United States

Dimensions

Flute Length
0.75 in
Diameter
0.375 in
Overall Length
2.75 in
Shank Dia.
0.25 in

Details

Cutting Edge Type
Double Cut
Material
Carbide
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Righthand Flutes
20
Finish
Uncoated
Type
Brazed
Number of Lefthand Flutes
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.