Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/8

  • Mfr # 45375027L6

  • Zoro # G1192050


product price: $19.15
/ea

Key Features

Tool Construction
Brazed
Number of Flutes
8 (LH); 20 (RH)
Shank Dia.
0.25 in
Shank Type
Straight
Diameter
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45375027L6
Zoro #
G1192050
UPC #
697604458360
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Diameter
0.375 in
Shank Size
1/4 in
Overall Length
6-3/4 in
Cutter Dia.
3/8 in
Flute Length
0.75 in
Length of Cut
3/4 in

Details

Tool Construction
Brazed
Number of Flutes
8 (LH); 20 (RH)
Shank Type
Straight
Number of Righthand Flutes
20
Type
Brazed
Material
Carbide
Cutting Edge Type
Double Cut
Finish
Uncoated
Trade Number
SF-3L6-D
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Lefthand Flutes
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.