Zoro Homepage

Carbide Bur, 3/8

  • Mfr # 46375020L6

  • Zoro # G1195526


product price: $20.75
/ea

Key Features

Flute Length
0.75 in
Type
Brazed
Finish
Uncoated
Shank Type
Straight
Number of Flutes
20 (RH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46375020L6
Zoro #
G1195526
UPC #
697604468314
Country of Origin
United States

Dimensions

Flute Length
0.75 in
Shank Dia.
0.25 in
Diameter
0.375 in
Shank Size
1/4 in
End Diameter
0.04 in
Overall Length
6-3/4 in
Cutter Dia.
3/8 in
Length of Cut
3/4 in

Details

Type
Brazed
Finish
Uncoated
Shank Type
Straight
Number of Flutes
20 (RH)
Tool Construction
Brazed
Number of Righthand Flutes
20
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Single
Material
Carbide
Trade Number
SG-3L6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.