Zoro Homepage

Carbide Bur, 3/8

  • Mfr # 47375030

  • Zoro # G1204291


product price: $19.59
/ea

Key Features

Overall Length
2.75 in
Number of Flutes
30 - RH
Finish
Uncoated
Included Angle
28 Degrees
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47375030
Zoro #
G1204291
UPC #
697604470898
Country of Origin
United States

Dimensions

Overall Length
2.75 in
Shank Dia.
0.25 in
End Diameter
0.052 in
Flute Length
0.625 in

Details

Number of Flutes
30 - RH
Finish
Uncoated
Included Angle
28 Degrees
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Decimal Equivalent
0.375 in
Shank Type
Straight
Specifications
SM-4-F
Construction
Brazed
Type of Cut
Fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.