Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/8

  • Mfr # 48375020L6

  • Zoro # G1188368


product price: $28.39
/ea

Key Features

Overall Length
7.1875 in
Material
Carbide
Finish
Uncoated
Included Angle
14 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48375020L6
Zoro #
G1188368
UPC #
697604488312
Country of Origin
United States

Dimensions

Overall Length
7.1875 in
Shank Dia.
0.25 in
Radius
0.06 in
Flute Length
1.125 in

Details

Material
Carbide
Finish
Uncoated
Included Angle
14 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
20 - RH
Decimal Equivalent
0.375 in
Construction
Brazed
Specifications
SL-3L6
Type of Cut
Single
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.