
Carbide Bur, 3/8
Mfr # 48375027L6
Zoro # G1189829
product price: $28.39
/eaKey Features
Shank Size
1/4 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Double Cut
Tool Construction
Brazed
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48375027L6
Zoro #
G1189829
UPC #
697604488367
Country of Origin
United States
Dimensions
Shank Size
1/4 in
Radius
0.06 in
Length of Cut
1-1/8 in
Overall Length
7-3/16 in
Cutter Dia.
3/8 in
Details
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Double Cut
Tool Construction
Brazed
Finish
Uncoated
Number of Flutes
8 (LH); 20 (RH)
Shank Type
Straight
Trade Number
SL-3L6-D
Included Angle
14°
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.