Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/8

  • Mfr # 50037527

  • Zoro # G1176547


product price: $17.55
/ea

Key Features

Shank Type
Straight
Cutting Edge Type
Double Cut
Included Angle
13°
Number of Righthand Flutes
20
Type
Brazed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50037527
Zoro #
G1176547
UPC #
697604500571
Country of Origin
United States

Dimensions

Flute Length
0.375 in
Diameter
0.375 in
Shank Dia.
0.25 in
Overall Length
2.375 in

Details

Shank Type
Straight
Cutting Edge Type
Double Cut
Included Angle
13°
Number of Righthand Flutes
20
Type
Brazed
Finish
Uncoated
Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Lefthand Flutes
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.