Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 4.00Mm

  • Mfr # 41156220M

  • Zoro # G1204352


product price: $11.15
/ea

Key Features

Type
Solid
Shank Type
Straight
Diameter
0.1575 in
Shank Dia.
0.2362 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41156220M
Zoro #
G1204352
UPC #
697604410818
Country of Origin
United States

Dimensions

Diameter
0.1575 in
Shank Dia.
0.2362 in
Flute Length
0.6299 in
Overall Length
1.9685 in

Details

Type
Solid
Shank Type
Straight
Finish
Uncoated
Cutting Edge Type
Single
Material
Carbide
Number of Righthand Flutes
14
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.