Zoro Homepage
This item is Discontinued.
M.A. Ford Carbide Bur, 4.00Mm 42156230M

Carbide Bur, 4.00Mm (Discontinued)

  • Mfr # 42156230M
  • Zoro # G1198798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42156230M
Zoro #
G1198798
UPC #
697604420664
Country of Origin
United States

Dimensions

Overall Length
1.9685 in
Shank Dia.
0.2362 in
Flute Length
0.6299 in

Details

Number of Flutes
24 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material
Carbide
Finish
Uncoated
Decimal Equivalent
0.1575 in
Shank Type
Straight
Specifications
SC-13M-F
Construction
Solid
Type of Cut
Fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.