
Carbide Bur, 4.80Mm
Mfr # 72050027M
Zoro # G1352238
product price: $13.75
/eaKey Features
Cutting Edge Type
Double Cut
Shank Size
3 mm
Finish
Uncoated
Number of Lefthand Flutes
6
Tool Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72050027M
Zoro #
G1352238
UPC #
697604721099
Country of Origin
United States
Dimensions
Shank Size
3 mm
Flute Length
0.1575 in
Length of Cut
4 mm
Shank Dia.
0.1181 in
Diameter
0.189 in
Overall Length
38 mm
Cutter Dia.
4.8 mm
Details
Cutting Edge Type
Double Cut
Finish
Uncoated
Number of Lefthand Flutes
6
Tool Construction
Solid
Type
Solid
Trade Number
SD-53M-D
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Righthand Flutes
15
Number of Flutes
6 (LH); 15 (RH)
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.