Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 4.80Mm

  • Mfr # 72070027M

  • Zoro # G1362132


product price: $13.55
/ea

Key Features

Shank Dia.
0.1181 in
Number of Righthand Flutes
15
Number of Lefthand Flutes
6
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Diameter
0.189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72070027M
Zoro #
G1362132
UPC #
697604721570
Country of Origin
United States

Dimensions

Shank Dia.
0.1181 in
Diameter
0.189 in
Flute Length
0.374 in
Overall Length
1.4961 in

Details

Number of Righthand Flutes
15
Number of Lefthand Flutes
6
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Solid
Cutting Edge Type
Double Cut
Shank Type
Straight
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.