Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 4.80Mm

  • Mfr # 72070030M

  • Zoro # G1362360


product price: $15.59
/ea

Key Features

Shank Dia.
0.1181 in
Shank Type
Straight
Flute Length
0.374 in
Diameter
0.189 in
Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72070030M
Zoro #
G1362360
UPC #
697604721655
Country of Origin
United States

Dimensions

Shank Dia.
0.1181 in
Flute Length
0.374 in
Diameter
0.189 in
Overall Length
1.4961 in

Details

Shank Type
Straight
Type
Solid
Number of Righthand Flutes
24
Cutting Edge Type
Fine
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.