Zoro Homepage

Carbide Bur, 4.80Mm

  • Mfr # 72100030M

  • Zoro # G1313430


product price: $16.85
/ea

Key Features

Overall Length
1.4961 in
Shank Dia.
0.1181 in
Included Angle
16 Degrees
Finish
Uncoated
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72100030M
Zoro #
G1313430
UPC #
697604722379
Country of Origin
United States

Dimensions

Overall Length
1.4961 in
Shank Dia.
0.1181 in
Flute Length
0.5 in
End Diameter
0.038 in

Details

Included Angle
16 Degrees
Finish
Uncoated
Material
Carbide
Number of Flutes
24 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Specifications
SM-53M-F
Type of Cut
Fine
Decimal Equivalent
0.189 in
Shank Type
Straight
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.