Zoro Homepage

Carbide Bur, 5/16

  • Mfr # 42312520

  • Zoro # G1167429


product price: $14.85
/ea

Key Features

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide
Diameter
0.3125 in
Shank Type
Straight
Type
Brazed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42312520
Zoro #
G1167429
UPC #
697604421296
Country of Origin
United States

Dimensions

Diameter
0.3125 in
Shank Dia.
0.25 in
Flute Length
0.75 in
Overall Length
2.75 in

Details

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide
Shank Type
Straight
Type
Brazed
Cutting Edge Type
Single
Finish
Uncoated
Number of Righthand Flutes
18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.