Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5/16

  • Mfr # 42312530

  • Zoro # G1172572


product price: $15.59
/ea

Key Features

Number of Righthand Flutes
30
Shank Dia.
0.25 in
Overall Length
2-3/4 in
Cutter Dia.
5/16 in
Trade Number
SC-2-F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42312530
Zoro #
G1172572
UPC #
697604421531
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Overall Length
2-3/4 in
Cutter Dia.
5/16 in
Shank Size
1/4 in
Diameter
0.3125 in
Flute Length
0.75 in
Length of Cut
3/4 in

Details

Number of Righthand Flutes
30
Trade Number
SC-2-F
Cutting Edge Type
Fine
Tool Construction
Brazed
Shank Type
Straight
Material
Carbide
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
30 (RH)
Type
Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.