Zoro Homepage

Carbide Bur, 5/16

  • Mfr # 46312527

  • Zoro # G1205238


product price: $15.59
/ea

Key Features

End Diameter
0.04 in
Number of Lefthand Flutes
7
Shank Dia.
0.25 in
Flute Length
0.75 in
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46312527
Zoro #
G1205238
UPC #
697604460493
Country of Origin
United States

Dimensions

End Diameter
0.04 in
Shank Dia.
0.25 in
Flute Length
0.75 in
Overall Length
2.75 in
Diameter
0.3125 in

Details

Number of Lefthand Flutes
7
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Material
Carbide
Type
Brazed
Number of Righthand Flutes
18
Finish
Uncoated
Cutting Edge Type
Double Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.