Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5/16

  • Mfr # 48312520L6

  • Zoro # G1185927


product price: $23.19
/ea

Key Features

Overall Length
7 in
Shank Dia.
0.25 in
Finish
Uncoated
Included Angle
14 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48312520L6
Zoro #
G1185927
UPC #
697604488169
Country of Origin
United States

Dimensions

Overall Length
7 in
Shank Dia.
0.25 in
Flute Length
0.9375 in
Radius
0.06 in

Details

Finish
Uncoated
Included Angle
14 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
18 - RH
Material
Carbide
Specifications
SL-2L6
Decimal Equivalent
0.3125 in
Type of Cut
Single
Construction
Brazed
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.