Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5/16

  • Mfr # 49312527L6

  • Zoro # G1170308


product price: $22.69
/ea

Key Features

Type
Brazed
Shank Type
Straight
Number of Flutes
7 (LH); 18 (RH)
Number of Righthand Flutes
18
Flute Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49312527L6
Zoro #
G1170308
UPC #
697604498212
Country of Origin
United States

Dimensions

Flute Length
0.75 in
Cutter Dia.
5/16 in
Diameter
0.3125 in
Shank Dia.
0.25 in
Shank Size
1/4 in
Overall Length
6-3/4 in
Length of Cut
3/4 in

Details

Type
Brazed
Shank Type
Straight
Number of Flutes
7 (LH); 18 (RH)
Number of Righthand Flutes
18
Cutting Edge Type
Double Cut
Material
Carbide
Number of Lefthand Flutes
7
Finish
Uncoated
Trade Number
SH-2L6-D
Tool Construction
Brazed
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.