Zoro Homepage

Carbide Bur, 5/32

  • Mfr # 41156220

  • Zoro # G1204048


product price: $10.15
/ea

Key Features

Cutter Dia.
5/32 in
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4 in
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41156220
Zoro #
G1204048
UPC #
697604410733
Country of Origin
United States

Dimensions

Cutter Dia.
5/32 in
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4 in

Details

Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Number of Flutes
14
Material
Carbide
Finish
Uncoated
Decimal Equivalent
0.1562 in
Type of Cut
Single
Shank Type
Straight
Tool Construction
Solid
Series
Edge Hog

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.