Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5/8

  • Mfr # 29606250

  • Zoro # G1329740


product price: $24.39
/ea

Key Features

Shank Dia.
0.25 in
Shank Type
Straight
Number of Righthand Flutes
26
Type
Brazed
Diameter
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29606250
Zoro #
G1329740
UPC #
697604296252
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Diameter
0.625 in
Flute Length
0.5 in
Overall Length
2.6875 in

Details

Shank Type
Straight
Number of Righthand Flutes
26
Type
Brazed
Cutting Edge Type
Single
Material
Carbide
Finish
Uncoated
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.