
Carbide Bur, 5/8
Mfr # 29606257
Zoro # G1325017
product price: $23.29
/eaKey Features
Overall Length
2-11/16 in
Tool Construction
Brazed
Length of Cut
1/2 in
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29606257
Zoro #
G1325017
UPC #
697604296290
Country of Origin
United States
Dimensions
Overall Length
2-11/16 in
Length of Cut
1/2 in
Shank Size
1/4 in
Cutter Dia.
5/8 in
Details
Trade Number
SJ-6-D
Tool Construction
Brazed
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
10 (LH); 26 (RH)
Shank Type
Straight
Cutting Edge Type
Double Cut
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.