
Carbide Bur, 5/8
Mfr # 41625020
Zoro # G1205868
product price: $26.89
/eaKey Features
Number of Flutes
26 (RH)
Cutter Dia.
5/8 in
Overall Length
3 in
Shank Size
1/4 in
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41625020
Zoro #
G1205868
UPC #
697604413659
Country of Origin
United States
Dimensions
Cutter Dia.
5/8 in
Overall Length
3 in
Shank Size
1/4 in
Length of Cut
1 in
Details
Number of Flutes
26 (RH)
Shank Type
Straight
Trade Number
SA-6
Cutting Edge Type
Single
Finish
Uncoated
Material
Carbide
Tool Construction
Brazed
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.