Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5/8

  • Mfr # 41625150

  • Zoro # G1190529


product price: $39.19
/ea

Key Features

Cutter Dia.
5/8 in
Length of Cut
1 in
Overall Length
3 in
Shank Size
1/4 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41625150
Zoro #
G1190529
UPC #
697604416315
Country of Origin
United States

Dimensions

Cutter Dia.
5/8 in
Length of Cut
1 in
Overall Length
3 in
Shank Size
1/4 in

Details

Finish
Uncoated
Material
Carbide
Number of Flutes
8
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Type of Cut
Shear
Tool Construction
Brazed
Series
Edge Hog
Shank Type
Straight
Decimal Equivalent
0.6250 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.