
Carbide Bur, 5/8
Mfr # 42625030
Zoro # G1177332
product price: $32.95
/eaKey Features
Diameter
0.625 in
Overall Length
3 in
Cutting Edge Type
Fine
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42625030
Zoro #
G1177332
UPC #
697604423054
Country of Origin
United States
Dimensions
Diameter
0.625 in
Overall Length
3 in
Shank Dia.
0.25 in
Flute Length
1 in
Details
Cutting Edge Type
Fine
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Type
Brazed
Finish
Uncoated
Material
Carbide
Number of Righthand Flutes
40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.