Zoro Homepage

Carbide Bur, 5/8

  • Mfr # 45625027

  • Zoro # G1177649


product price: $30.29
/ea

Key Features

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
10 (LH); 26 (RH)
Shank Dia.
0.25 in
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45625027
Zoro #
G1177649
UPC #
697604452535
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Shank Size
1/4 in
Diameter
0.625 in
Length of Cut
1 in
Cutter Dia.
5/8 in
Flute Length
1 in
Overall Length
3 in

Details

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
10 (LH); 26 (RH)
Type
Brazed
Trade Number
SF-6-D
Number of Righthand Flutes
26
Number of Lefthand Flutes
10
Tool Construction
Brazed
Cutting Edge Type
Double Cut
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.