Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5/8

  • Mfr # 45625030

  • Zoro # G1176142


product price: $33.29
/ea

Key Features

Shank Size
1/4 in
Shank Dia.
0.25 in
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Brazed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45625030
Zoro #
G1176142
UPC #
697604452658
Country of Origin
United States

Dimensions

Shank Size
1/4 in
Shank Dia.
0.25 in
Flute Length
1 in
Cutter Dia.
5/8 in
Diameter
0.625 in
Overall Length
3 in
Length of Cut
1 in

Details

Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Brazed
Trade Number
SF-6-F
Material
Carbide
Type
Brazed
Shank Type
Straight
Cutting Edge Type
Fine
Number of Flutes
40 (RH)
Number of Righthand Flutes
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.