Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5/8

  • Mfr # 45625150

  • Zoro # G1185050


product price: $45.89
/ea

Key Features

Shank Size
1/4 in
Number of Righthand Flutes
10
Overall Length
3 in
Shank Type
Straight
Shank Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45625150
Zoro #
G1185050
UPC #
697604456410
Country of Origin
United States

Dimensions

Shank Size
1/4 in
Overall Length
3 in
Shank Dia.
0.25 in
Length of Cut
1 in
Diameter
0.625 in
Flute Length
1 in
Cutter Dia.
5/8 in

Details

Number of Righthand Flutes
10
Shank Type
Straight
Finish
Uncoated
Tool Construction
Brazed
Cutting Edge Type
Shear
Number of Flutes
10 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Brazed
Material
Carbide
Trade Number
SF-6NF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.