Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5/8

  • Mfr # 46625020

  • Zoro # G1183188


product price: $31.19
/ea

Key Features

Shank Type
Straight
Cutting Edge Type
Single
Trade Number
SG-6
Cutter Dia.
5/8 in
Tool Construction
Brazed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46625020
Zoro #
G1183188
UPC #
697604461698
Country of Origin
United States

Dimensions

Cutter Dia.
5/8 in
Length of Cut
1 in
Overall Length
3 in
End Diameter
0.05 in
Shank Size
1/4 in

Details

Shank Type
Straight
Cutting Edge Type
Single
Trade Number
SG-6
Tool Construction
Brazed
Material
Carbide
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
26 (RH)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.