Zoro Homepage

Carbide Bur, 5/8

  • Mfr # 46625027

  • Zoro # G1189409


product price: $32.19
/ea

Key Features

Cutting Edge Type
Double Cut
Diameter
0.625 in
Number of Lefthand Flutes
10
Number of Righthand Flutes
26
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46625027
Zoro #
G1189409
UPC #
697604461810
Country of Origin
United States

Dimensions

Diameter
0.625 in
End Diameter
0.05 in
Shank Dia.
0.25 in
Overall Length
3 in
Flute Length
1 in

Details

Cutting Edge Type
Double Cut
Number of Lefthand Flutes
10
Number of Righthand Flutes
26
Shank Type
Straight
Material
Carbide
Type
Brazed
Finish
Uncoated
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.