Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5/8

  • Mfr # 48625030

  • Zoro # G1168661


product price: $51.19
/ea

Key Features

Overall Length
3.4375 in
Shank Dia.
0.25 in
Included Angle
14 Degrees
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48625030
Zoro #
G1168661
UPC #
697604481856
Country of Origin
United States

Dimensions

Overall Length
3.4375 in
Shank Dia.
0.25 in
Radius
0.187 in
Flute Length
1.3125 in

Details

Included Angle
14 Degrees
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
40 - RH
Material
Carbide
Shank Type
Straight
Type of Cut
Fine
Specifications
SL-6-F
Decimal Equivalent
0.625 in
Construction
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.