Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5/8

  • Mfr # 48625150

  • Zoro # G1178942


product price: $63.49
/ea

Key Features

Shank Dia.
0.25 in
Length of Cut
1-5/16 in
Flute Length
1.3125 in
Shank Type
Straight
Number of Flutes
8 (RH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48625150
Zoro #
G1178942
UPC #
697604486417
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Length of Cut
1-5/16 in
Flute Length
1.3125 in
Overall Length
3-7/16 in
Cutter Dia.
5/8 in
Diameter
0.625 in
Shank Size
1/4 in
Radius
0.187 in

Details

Shank Type
Straight
Number of Flutes
8 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Shear
Tool Construction
Brazed
Included Angle
14°
Trade Number
SL-6NF
Material
Carbide
Finish
Uncoated
Number of Righthand Flutes
8
Type
Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.