
Carbide Bur, 5/8
Mfr # 49625027
Zoro # G1168567
product price: $45.75
/eaKey Features
Shank Size
1/4 in
Cutting Edge Type
Double Cut
Shank Type
Straight
Length of Cut
1-7/16 in
Overall Length
3-7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49625027
Zoro #
G1168567
UPC #
697604491572
Country of Origin
United States
Dimensions
Shank Size
1/4 in
Length of Cut
1-7/16 in
Overall Length
3-7/16 in
Cutter Dia.
5/8 in
Details
Trade Number
SH-6-D
Cutting Edge Type
Double Cut
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material
Carbide
Number of Flutes
10 (LH); 26 (RH)
Tool Construction
Brazed
Finish
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.