Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5/8

  • Mfr # 50062530

  • Zoro # G1181742


product price: $34.95
/ea

Key Features

Included Angle
18°
Flute Length
0.75 in
Shank Dia.
0.25 in
Number of Righthand Flutes
40
Cutting Edge Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50062530
Zoro #
G1181742
UPC #
697604501134
Country of Origin
United States

Dimensions

Flute Length
0.75 in
Shank Dia.
0.25 in
Diameter
0.625 in
Overall Length
2.75 in

Details

Included Angle
18°
Number of Righthand Flutes
40
Cutting Edge Type
Fine
Type
Brazed
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.