Zoro Homepage

Carbide Bur, 6.00Mm

  • Mfr # 41250027EM

  • Zoro # G1180990


product price: $10.65
/ea

Key Features

Shank Dia.
0.2362 in
Cutting Edge Type
Double Cut
Type
Solid
Diameter
0.2362 in
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41250027EM
Zoro #
G1180990
UPC #
697604411624
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Diameter
0.2362 in
Flute Length
0.6299 in
Overall Length
1.9685 in

Details

Cutting Edge Type
Double Cut
Type
Solid
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Righthand Flutes
16
Material
Carbide
Shank Type
Straight
Finish
Uncoated
Number of Lefthand Flutes
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.