
Carbide Bur, 6.00Mm
Mfr # 41250030EM
Zoro # G1191256
product price: $11.75
/eaKey Features
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Flute Length
0.6299 in
Number of Righthand Flutes
25
Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41250030EM
Zoro #
G1191256
UPC #
697604411747
Country of Origin
United States
Dimensions
Flute Length
0.6299 in
Shank Dia.
0.2362 in
Overall Length
1.9685 in
Diameter
0.2362 in
Details
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Number of Righthand Flutes
25
Type
Solid
Cutting Edge Type
Fine
Finish
Uncoated
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.