
Carbide Bur, 6.00Mm
Mfr # 43250020M
Zoro # G1167447
product price: $10.29
/eaKey Features
Type
Solid
Overall Length
1.9685 in
Cutting Edge Type
Single
Material
Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43250020M
Zoro #
G1167447
UPC #
697604430816
Country of Origin
United States
Dimensions
Overall Length
1.9685 in
Flute Length
0.1969 in
Diameter
0.2362 in
Shank Dia.
0.2362 in
Details
Type
Solid
Cutting Edge Type
Single
Material
Carbide
Finish
Uncoated
Number of Righthand Flutes
16
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.