Zoro Homepage

Carbide Bur, 6.00Mm

  • Mfr # 43250027M

  • Zoro # G1171236


product price: $9.99
/ea

Key Features

Number of Lefthand Flutes
6
Type
Solid
Flute Length
0.1969 in
Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43250027M
Zoro #
G1171236
UPC #
697604430939
Country of Origin
United States

Dimensions

Flute Length
0.1969 in
Diameter
0.2362 in
Shank Dia.
0.2362 in
Overall Length
1.9685 in

Details

Number of Lefthand Flutes
6
Type
Solid
Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Number of Righthand Flutes
16
Finish
Uncoated
Cutting Edge Type
Double Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.