Zoro Homepage

Carbide Bur, 6.00Mm

  • Mfr # 46250027M

  • Zoro # G1204608


product price: $10.99
/ea

Key Features

Number of Flutes
6 (LH); 16 (RH)
Shank Size
6 mm
Tool Construction
Solid
Diameter
0.2362 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46250027M
Zoro #
G1204608
UPC #
697604460219
Country of Origin
United States

Dimensions

Shank Size
6 mm
Diameter
0.2362 in
End Diameter
0.76 mm
Length of Cut
16 mm
Shank Dia.
0.2362 in
Cutter Dia.
6 mm
Flute Length
0.6299 in
Overall Length
50 mm

Details

Number of Flutes
6 (LH); 16 (RH)
Tool Construction
Solid
Finish
Uncoated
Material
Carbide
Type
Solid
Shank Type
Straight
Trade Number
SG-1M-D
Number of Righthand Flutes
16
Number of Lefthand Flutes
6
Cutting Edge Type
Double Cut
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.