Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6.00Mm

  • Mfr # 47250030M

  • Zoro # G1193356


product price: $13.19
/ea

Key Features

Cutting Edge Type
Fine
Length of Cut
12.7 mm
Tool Construction
Solid
Number of Flutes
25 (RH)
Included Angle
22°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47250030M
Zoro #
G1193356
UPC #
697604470218
Country of Origin
United States

Dimensions

Length of Cut
12.7 mm
End Diameter
1.17 mm
Overall Length
50 mm
Cutter Dia.
6 mm
Shank Size
6 mm

Details

Cutting Edge Type
Fine
Tool Construction
Solid
Number of Flutes
25 (RH)
Included Angle
22°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SM-1M-F
Finish
Uncoated
Shank Type
Straight
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.