Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6.00Mm

  • Mfr # 47250230M

  • Zoro # G1204958


product price: $15.39
/ea

Key Features

Cutting Edge Type
Fine
Type
Solid
Flute Length
0.9843 in
Diameter
0.2362 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47250230M
Zoro #
G1204958
UPC #
697604470690
Country of Origin
United States

Dimensions

Flute Length
0.9843 in
Diameter
0.2362 in
Shank Dia.
0.2362 in
End Diameter
0.065 in
Overall Length
1.9685 in

Details

Cutting Edge Type
Fine
Type
Solid
Shank Type
Straight
Included Angle
10°
Number of Righthand Flutes
25
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.