Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6.00Mm

  • Mfr # 48250027M

  • Zoro # G1177192


product price: $12.99
/ea

Key Features

Type
Solid
Tool Construction
Solid
Shank Dia.
0.2362 in
Diameter
0.2362 in
Length of Cut
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48250027M
Zoro #
G1177192
UPC #
697604480217
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Diameter
0.2362 in
Length of Cut
16 mm
Flute Length
0.6299 in
Overall Length
50 mm
Radius
1.52 mm
Shank Size
6 mm
Cutter Dia.
6 mm

Details

Type
Solid
Tool Construction
Solid
Trade Number
SL-1M-D
Cutting Edge Type
Double Cut
Number of Righthand Flutes
16
Number of Lefthand Flutes
6
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material
Carbide
Number of Flutes
6 (LH); 16 (RH)
Included Angle
14°
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.