Zoro Homepage

Carbide Bur, 6.00Mm

  • Mfr # 49250030M

  • Zoro # G1200837


product price: $17.15
/ea

Key Features

Trade Number
SH-1M-F
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Dia.
0.2362 in
Number of Flutes
25 (RH)
Number of Righthand Flutes
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49250030M
Zoro #
G1200837
UPC #
697604490339
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Cutter Dia.
6 mm
Length of Cut
16 mm
Flute Length
0.6299 in
Overall Length
50 mm
Shank Size
6 mm
Diameter
0.2362 in

Details

Trade Number
SH-1M-F
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
25 (RH)
Number of Righthand Flutes
25
Tool Construction
Solid
Shank Type
Straight
Cutting Edge Type
Fine
Type
Solid
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.