
Carbide Bur, 6.40Mm
Mfr # 70000020EM
Zoro # G1318951
product price: $15.99
/eaKey Features
Number of Flutes
16 (RH)
Shank Size
3 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Single
Type
Brazed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70000020EM
Zoro #
G1318951
UPC #
697604700032
Country of Origin
United States
Dimensions
Shank Size
3 mm
Cutter Dia.
6.4 mm
Flute Length
0.189 in
Diameter
0.252 in
Length of Cut
4.8 mm
Shank Dia.
0.1181 in
Overall Length
43 mm
Details
Number of Flutes
16 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Single
Type
Brazed
Shank Type
Straight
Number of Righthand Flutes
16
Tool Construction
Brazed
Trade Number
SB-51M
Material
Carbide
Finish
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.